Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural ABS 9 L, 9 W

  • Mfr # RABSNA.125X48.000WRS-25LBS

  • Zoro # G400909191


product price: $511.99
/ea
Free Shipping & Returns

Key Features

Material
ABS
Color
Natural
Length
9
Width
9
Height
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RABSNA.125X48.000WRS-25LBS
Zoro #
G400909191
UPC #
-
Country of Origin
Multiple

Dimensions

Length
9
Width
9
Height
9

Details

Material
ABS
Color
Natural
Weight
27
Specific Gravity (73 Deg: g/cm3)
1.2

Description

ABS welding rods are available in both straight, 48 inch lengths, or in coils for continuous operation. Coils are typically sold in standard 25 pound (11.36 kgs) coils, but may be available in smaller lots upon request. Staight lengths are also sold in standard boxes, but may be available in 1 pound increments upon request. ABS offers an excellent balance of properties at an economical price point. It has good chemical and stress-resistance as well as a combination of toughness with rigidity and creep resistance. Good resistance to inorganic salt solutions, alkalis, acids, and some oils. Excellent abrasion resistance; electrical properties, moisture and creep resistance. Professional Plastics offers a broad range of plastic welding rod materials and accessories. Common Materials include: PVC, Polypropylene, HDPE, LDPE, PVDF, PFA, Halar, & FM4910 CPVC. We offer a comprehensive line of plastic welding materials & accessories. These rods are used primarily for welding plastic tanks & chemical processing equipment. Professional Plastics also offers Plastic Sheets, Plastic Welding Guns & Plastic Welding Tips.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.