Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Acetal 12 L, 0.625 W

  • Mfr # RACENA.625C

  • Zoro # G300908546


product price: $13.55
/ea

Key Features

Material
Acetal
Color
Natural
Length
12
Width
0.625
Height
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACENA.625C
Zoro #
G300908546
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
0.625
Height
0.625

Details

Material
Acetal
Color
Natural
Weight
1
FDA Compliant
Yes
USDA Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
9500
Flexural Strength (psi @ 73 Deg: F)
12000
Tensile Elongation at Break (% @ 73 Deg: F)
30
Specific Gravity (73 Deg: g/cm3)
1.41
3A Dairy Compliant
Yes
Max. Recommended Use Temp (Deg:F)
180
CoLT Expansion (x 10-5 in./in./Deg:F)
5.4
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
420
Thermal Conductivity (BTU-in/ft²-hr-°F)
1.6
NSF Compliant
Yes

Description

Acetal Sheets and Acetal Rods made acetal copolymer plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.