Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Acetal 72 L

  • Mfr # RACENASQ.625C-10

  • Zoro # G400914645


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal
Color
Natural
Length
72
Height
0.625
Weight
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACENASQ.625C-10
Zoro #
G400914645
UPC #
-
Country of Origin
Multiple

Dimensions

Length
72
Width
1.25
Height
0.625

Details

Material
Acetal
Color
Natural
Weight
3
Specific Gravity (73 Deg: g/cm3)
1.41

Description

Acetal Square Bars provide high strength and stiffness coupled with enhanced dimensional stability and ease of machining. As a semi-crystalline material, acetal is also characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal Square Bar Stock is used as a weight-saving metal replacement. Parts made from Acetal copolymer overcome the problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin) Sold in Standard 10 foot lengths - May be cut-in-half for shipping

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.