
Natural Acetal Ball, 0.219 Dia 100/PKG Package
Mfr # BALLACE.219NA-100PK
Zoro # G100944966
product price: $33.65
/pk 100, $0.34/eaKey Features
Material
Acetal Ball
Weight
7
Height
6
Width
6
Length
6
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLACE.219NA-100PK
Zoro #
G100944966
UPC #
-
Country of Origin
Multiple
Dimensions
Height
6
Width
6
Length
6
Details
Material
Acetal Ball
Weight
7
Color
Natural
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Delrin® Acetal POM Balls are used in a variety of bearing, and seal applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.