Zoro Homepage

Natural Acetal Bar 96 L

  • Mfr # RACENAHX.500X96.000C

  • Zoro # G300914639


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Material
Acetal Bar
Color
Natural
Length
96
Width
0.5
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RACENAHX.500X96.000C
Zoro #
G300914639
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
0.5
Height
0.5

Details

Material
Acetal Bar
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.3

Description

Acetal Hexagonal Bar is typically used for the manufacture of plastic fasteners and standoffs. This lightweight, moisture and corrosion resistant material is relatively tough and inexpensive. It is also easy to machine. Also see Nylon Hexagonal Bar.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.