Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Acetal Sheet, 0.125 X 24.000 X 48.000 ( Each)
- Mfr # SACENA.125X24.000X48.000C
- Zoro # G100907480
product price:Â
$
92.75
/ea
Key Features
Color
Natural
Material
Acetal
Length
48
Height
0.125
Weight
8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACENA.125X24.000X48.000C
- Zoro #
- G100907480
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Height
- 0.125
- Width
- 24
Details
- Color
- Natural
- Material
- Acetal
- Weight
- 8
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- USDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- UL94 Flammability Rating Method: UL 94
- H-B
- Dielectric Strength (volts/mil)
- 420
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- NSF Compliant
- Yes
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Max. Recommended Use Temp (Deg:F)
- 180
- 3A Dairy Compliant
- Yes
- FDA Compliant
- Yes
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.