Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Acetal Sheet, 1.250 Thick, 12 X 24
- Mfr # SACENA1.250C-12X24
- Zoro # G900907086
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
307
Material
Acetal
Width
12
Height
1.25
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACENA1.250C-12X24
- Zoro #
- G900907086
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 12
- Height
- 1.25
- Length
- 24
Details
- Color
- Natural
- Weight
- 307
- Material
- Acetal
- FDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- USDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Max. Recommended Use Temp (Deg:F)
- 180
- Dielectric Strength (volts/mil)
- 420
- NSF Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Tensile Strength (psi @ 73 Deg;)
- 9500
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.