Natural Acetal Sheet, 1.750 X 24.000 X 48.000 ( Each)
- Mfr # SACENA1.750X24.000X48.000C
- Zoro # G500907394
product price:Â
$
1,211.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
108
Height
1.75
Length
48
Material
Acetal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SACENA1.750X24.000X48.000C
- Zoro #
- G500907394
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 1.75
- Length
- 48
- Width
- 24
Details
- Color
- Natural
- Weight
- 108
- Material
- Acetal
- USDA Compliant
- Yes
- 3A Dairy Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 9500
- Max. Recommended Use Temp (Deg:F)
- 180
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- NSF Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Dielectric Strength (volts/mil)
- 420
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.