Shop PROFESSIONAL PLASTICS
Additional $400.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Acetal Sheet, 2.000 Thick, 48 X 120
- Mfr # SACENA2.000C-48X120
- Zoro # G200907519
product price:Â
$
6,329.99
/ea
Key Features
Color
Natural
Weight
492
Material
Acetal
Width
48
Height
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACENA2.000C-48X120
- Zoro #
- G200907519
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 492
- Material
- Acetal
- Tensile Strength (psi @ 73 Deg;)
- 9500
- USDA Compliant
- Yes
- NSF Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- Dielectric Strength (volts/mil)
- 420
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- UL94 Flammability Rating Method: UL 94
- H-B
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- 3A Dairy Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 180
Dimensions
- Width
- 48
- Height
- 2
- Length
- 120
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.