Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Acetal Sheet, 3.000 Thick, 24 X 24
- Mfr # SACENA3.000C-24X24
- Zoro # G300909864
product price:Â
$
977.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Width
24
Length
24
Weight
737
Height
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SACENA3.000C-24X24
- Zoro #
- G300909864
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 737
- Material
- Acetal
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 5.4
- NSF Compliant
- Yes
- FDA Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 1.6
- Flexural Strength (psi @ 73 Deg: F)
- 12000
- Tensile Strength (psi @ 73 Deg;)
- 9500
- 3A Dairy Compliant
- Yes
- Dielectric Strength (volts/mil)
- 420
- USDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 180
- Specific Gravity (73 Deg: g/cm3)
- 1.41
Dimensions
- Width
- 24
- Length
- 24
- Height
- 3
Description
Acetal Sheets and Acetal Rods made acetal copolymer plastic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.