
Natural Acetal Square Bar, 0.250 Square, 10 FT
Mfr # RACENASQ.250C-10
Zoro # G000914649
product price: $94.45
/ea
Free Shipping & Returns
Key Features
Material
Acetal
Color
Natural
Length
72
Height
0.25
Weight
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RACENASQ.250C-10
Zoro #
G000914649
UPC #
-
Country of Origin
Multiple
Dimensions
Length
72
Width
0.5
Height
0.25
Details
Material
Acetal
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.41
Description
Acetal Square Bars provide high strength and stiffness coupled with enhanced dimensional stability and ease of machining. As a semi-crystalline material, acetal is also characterized by a low coefficient of friction and good wear properties especially in wet environments. Because of its high strength, modulus, and resistance to impact and fatigue, Acetal Square Bar Stock is used as a weight-saving metal replacement. Parts made from Acetal copolymer overcome the problem of centerline porosity in large shapes of Acetal Homopolymer (aka Delrin) Sold in Standard 10 foot lengths - May be cut-in-half for shipping
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.