Natural Canvas C Phenolic Sheet, 0.125 X 36.000 X 48.000 ( Each)

  • Mfr # SCANNA.125X36.000X48.000C

  • Zoro # G700907262


product price:  $210.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
12
Length
48
Material
Phenolic
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.125X36.000X48.000C
Zoro #
G700907262
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
36
Height
0.125

Details

Color
Natural
Weight
12
Material
Phenolic
CoLT Expansion (x 10-5 in./in./Deg:F)
20
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
500
Flexural Strength (psi @ 73 Deg: F)
20000
Tensile Strength (psi @ 73 Deg;)
12000
Max. Recommended Use Temp (Deg:F)
255
Specific Gravity (73 Deg: g/cm3)
1.37

Description

Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.