Zoro Homepage

Natural Canvas C Phenolic Sheet, 0.500 Thick, 36 X 48

  • Mfr # SCANNA.500C-36X48

  • Zoro # G300906641


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
120
Material
Phenolic
Width
36
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCANNA.500C-36X48
Zoro #
G300906641
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Height
0.5
Length
48

Details

Color
Natural
Weight
120
Material
Phenolic
Flexural Strength (psi @ 73 Deg: F)
20000
Specific Gravity (73 Deg: g/cm3)
1.37
CoLT Expansion (x 10-5 in./in./Deg:F)
20
Max. Recommended Use Temp (Deg:F)
255
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
500
Tensile Strength (psi @ 73 Deg;)
12000

Description

Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.