Natural Canvas C Phenolic Sheet, 1.500 X 48.000 X 96.000 ( Each)
- Mfr # SCANNA1.500X48.000X96.000C
- Zoro # G000907115
product price:Â
$
2,525.99
/ea
Key Features
Color
Natural
Material
Phenolic
Width
48
Height
1.5
Length
96
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCANNA1.500X48.000X96.000C
- Zoro #
- G000907115
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 48
- Height
- 1.5
- Length
- 96
Details
- Color
- Natural
- Material
- Phenolic
- Weight
- 358
- UL94 Flammability Rating Method: UL 94
- H-B
- Dielectric Strength (volts/mil)
- 500
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 20
- Specific Gravity (73 Deg: g/cm3)
- 1.37
- Flexural Strength (psi @ 73 Deg: F)
- 20000
- Tensile Strength (psi @ 73 Deg;)
- 12000
- Max. Recommended Use Temp (Deg:F)
- 255
Description
Phenolic Canvas Sheets in Grade C Canvas for structural and mechanical applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.