Natural Canvas CE Phenolic Sheet, 0.047 X 36.000 X 48.000 Each

  • Mfr # SCANNA.047X36.000X48.000CE

  • Zoro # G800907193


product price:  $64.49
/ea

Key Features

Color
Natural
Length
48
Height
0.047
Weight
5
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.047X36.000X48.000CE
Zoro #
G800907193
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Height
0.047
Width
36

Details

Color
Natural
Weight
5
Material
Phenolic
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
Flexural Strength (psi @ 73 Deg: F)
17500
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Tensile Strength (psi @ 73 Deg;)
11000
Max. Recommended Use Temp (Deg:F)
257
Specific Gravity (73 Deg: g/cm3)
1.37
Dielectric Strength (volts/mil)
550
UL94 Flammability Rating Method: UL 94
H-B

Description

CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.