Shop PROFESSIONAL PLASTICS
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Natural Canvas CE Phenolic Sheet, 0.062 X 48.000 X 96.000 Each
- Mfr # SCANNA.062X48.000X96.000CE
- Zoro # G300907341
product price:Â
$
174.99
/ea
Key Features
Color
Natural
Material
Phenolic
Height
0.062
Length
96
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCANNA.062X48.000X96.000CE
- Zoro #
- G300907341
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.062
- Length
- 96
- Width
- 48
Details
- Color
- Natural
- Material
- Phenolic
- Weight
- 15
- Flexural Strength (psi @ 73 Deg: F)
- 17500
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- Max. Recommended Use Temp (Deg:F)
- 257
- Dielectric Strength (volts/mil)
- 550
- UL94 Flammability Rating Method: UL 94
- H-B
- Specific Gravity (73 Deg: g/cm3)
- 1.37
- Tensile Strength (psi @ 73 Deg;)
- 11000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 1.1
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.