Natural Canvas CE Phenolic Sheet, 0.093 X 48.000 X 96.000 ( Each)

  • Mfr # SCANNA.093X48.000X96.000CE

  • Zoro # G400907296


product price:  $282.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Length
96
Width
48
Material
Phenolic
Weight
23
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA.093X48.000X96.000CE
Zoro #
G400907296
UPC #
-
Country of Origin
Multiple

Dimensions

Length
96
Width
48
Height
0.093

Details

Color
Natural
Material
Phenolic
Weight
23
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
11000
Max. Recommended Use Temp (Deg:F)
257
Specific Gravity (73 Deg: g/cm3)
1.37
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Dielectric Strength (volts/mil)
550
Flexural Strength (psi @ 73 Deg: F)
17500

Description

CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.