
Natural Canvas CE Phenolic Sheet, 0.250 X 48.000 X 48.000 Each
Mfr # SCANNA.250X48.000X48.000CE
Zoro # G100907572
product price:Â $324.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Length
48
Height
0.25
Width
48
Weight
30
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SCANNA.250X48.000X48.000CE
Zoro #
G100907572
UPC #
-
Country of Origin
Multiple
Dimensions
Length
48
Height
0.25
Width
48
Details
Color
Natural
Weight
30
Material
Phenolic
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Dielectric Strength (volts/mil)
550
Specific Gravity (73 Deg: g/cm3)
1.37
Max. Recommended Use Temp (Deg:F)
257
Flexural Strength (psi @ 73 Deg: F)
17500
Tensile Strength (psi @ 73 Deg;)
11000
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
Description
CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.