Zoro Homepage

Natural Canvas CE Phenolic Sheet, 0.750 Thick, 48 X 96

  • Mfr # SCANNA.750CE-48X96

  • Zoro # G300906924


product price: $1,275.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Key Features

Color
Natural
Weight
179
Width
48
Material
Phenolic
Length
96
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCANNA.750CE-48X96
Zoro #
G300906924
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
96
Height
0.75

Details

Color
Natural
Weight
179
Material
Phenolic
Tensile Strength (psi @ 73 Deg;)
11000
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
Flexural Strength (psi @ 73 Deg: F)
17500
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Max. Recommended Use Temp (Deg:F)
257
Dielectric Strength (volts/mil)
550
Specific Gravity (73 Deg: g/cm3)
1.37
UL94 Flammability Rating Method: UL 94
H-B

Description

CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.