Natural Canvas CE Phenolic Sheet, 2.000 X 48.000 X 48.000 Each

  • Mfr # SCANNA2.000X48.000X48.000CE

  • Zoro # G900907116


product price:  $1,954.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Color
Natural
Weight
239
Length
48
Material
Phenolic
Width
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCANNA2.000X48.000X48.000CE
Zoro #
G900907116
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
48
Height
2

Details

Color
Natural
Weight
239
Material
Phenolic
Dielectric Strength (volts/mil)
550
Flexural Strength (psi @ 73 Deg: F)
17500
UL94 Flammability Rating Method: UL 94
H-B
CoLT Expansion (x 10-5 in./in./Deg:F)
1.1
Tensile Strength (psi @ 73 Deg;)
11000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Specific Gravity (73 Deg: g/cm3)
1.37
Max. Recommended Use Temp (Deg:F)
257

Description

CE Canvas Phenolic Sheet (Grade CE Canvas Electrical Grade) Sheets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.