Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Delrin 60 L

  • Mfr # TDELNA1.250X1.750-5

  • Zoro # G300910013


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Material
Delrin
Color
Natural
Length
60
Width
1.75
Height
1.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TDELNA1.250X1.750-5
Zoro #
G300910013
UPC #
-
Country of Origin
Multiple

Dimensions

Length
60
Width
1.75
Height
1.75

Details

Material
Delrin
Color
Natural
Weight
4
NSF Compliant
Yes
Flexural Strength (psi @ 73 Deg: F)
13000
UL94 Flammability Rating Method: UL 94
H-B
Dielectric Strength (volts/mil)
450
Specific Gravity (73 Deg: g/cm3)
1.41
USDA Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
Tensile Strength (psi @ 73 Deg;)
11000
Max. Recommended Use Temp (Deg:F)
180
Tensile Elongation at Break (% @ 73 Deg: F)
30
FDA Compliant
Yes
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7

Description

Delrin® tubes (acetal homopolymer) have many of the same characteristics of industrial metals such as brass, aluminum, zinc, and stainless steel. Some of Delrin's comparable properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin 150 natural, standard general purpose, unfilled acetal has the best impact toughness of all unfilled Delrin® formulations. This is the standard grade as supplied on this page. Delrin® Tubes are also called Delrin Tubular Bar, Hollow Bar, Bushing Stock, or Tubing Delrin® Tubes are supplied in Standard 5 Foot Lengths (longer lengths available request) Meets ASTM D6778 ( superceeds ASTM D4181 ) Delrin® is a registered tradename of E.I. Dupont DeNemours.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.