Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural Delrin Balls - 100/PKG, 1.000 Dia ( Package)

  • Mfr # BALLDEL1.000NA-100PACK

  • Zoro # G500944955


product price: $441.99
/pk 100, $4.42/ea
Free Shipping & Returns

Key Features

Material
Delrin
Weight
21
Color
Natural
Width
7
Height
7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLDEL1.000NA-100PACK
Zoro #
G500944955
UPC #
-
Country of Origin
Multiple

Dimensions

Width
7
Height
7
Length
7

Details

Material
Delrin
Weight
21
Color
Natural

Description

Delrin® Acetal POM Balls are used in a variety of bearing, and seal applications. These balls are precision ground for tight tolerance & are made of solid, high-quality thermoplastic. Tolerance ±.001" for all sizes. Color: Natural (white)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.