
Natural Delrin Balls - 250/PKG, 0.125 Dia Package
Mfr # BALLDEL.125NA-500PACK
Zoro # G600944893
product price: $290.99
/pk 250, $1.16/ea
Free Shipping & Returns
Key Features
Material
Delrin
Weight
4
Height
4
Width
4
Color
Natural
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BALLDEL.125NA-500PACK
Zoro #
G600944893
UPC #
-
Country of Origin
Multiple
Dimensions
Height
4
Width
4
Length
4
Details
Material
Delrin
Weight
4
Color
Natural
Description
Delrin® Acetal POM Balls are used in a variety of bearing, and seal applications. These balls are precision ground for tight tolerance & are made of solid, high-quality thermoplastic. Tolerance ±.001" for all sizes. Color: Natural (white)
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.