
Natural Delrin Hex Bar, 0.500 Hexagonal X 96.000 Each
Mfr # RDELNAHX.500X96.000
Zoro # G600914667
product price: $125.99
/ea
Free Shipping & Returns
Key Features
Material
Acetal Bar
Color
Natural
Length
96
Width
0.5
Height
0.5
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RDELNAHX.500X96.000
Zoro #
G600914667
UPC #
-
Country of Origin
Multiple
Dimensions
Length
96
Width
0.5
Height
0.5
Details
Material
Acetal Bar
Color
Natural
Weight
2
Specific Gravity (73 Deg: g/cm3)
1.3
Description
Acetal Hexagonal Bar is typically used for the manufacture of plastic fasteners and standoffs. This lightweight, moisture and corrosion resistant material is relatively tough and inexpensive. It is also easy to machine. Also see Nylon Hexagonal Bar.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.