Shop PROFESSIONAL PLASTICS

Natural Delrin Homopolymer Sheet, 0.500 X 24.000 X 48.000 Each

  • Mfr # SDELNA.500X24.000X48.000

  • Zoro # G900908540


product price:  $486.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Weight
31
Material
Delrin
Width
24
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SDELNA.500X24.000X48.000
Zoro #
G900908540
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
24
Height
0.5

Details

Color
Natural
Weight
31
Material
Delrin
CoLT Expansion (x 10-5 in./in./Deg:F)
4.7
FDA Compliant
Yes
Thermal Conductivity (BTU-in/ft²-hr-°F)
2.5
Max. Recommended Use Temp (Deg:F)
180
USDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
30
3A Dairy Compliant
Yes
NSF Compliant
Yes
Tensile Strength (psi @ 73 Deg;)
11000
UL94 Flammability Rating Method: UL 94
H-B
Specific Gravity (73 Deg: g/cm3)
1.41
Flexural Strength (psi @ 73 Deg: F)
13000
Dielectric Strength (volts/mil)
450

Description

DELRIN® Sheets and Delrin Rods have many of the same characteristics of industrial metals such as brass, aluminum, zinc & stainless steel. Delrin plastic is a homopolymer acetal (POM). Typical properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin® 150 is standard general purpose, unfilled acetal. This grade has the best impact toughness of all unfilled Delrin products. Delrin Rods are Produced in Standard 8 Foot Lengths. (Maximum Length is 8 Foot)

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products