Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural Delrin Homopolymer Tube, 1.000 ID X 1.500 OD, 5 FT
- Mfr # TDELNA1.000X1.500-5
- Zoro # G800909944
product price:
$
183.99
/ea
Free Shipping & Returns
Key Features
Material
Delrin
Color
Natural
Length
60
Width
1.5
Height
1.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TDELNA1.000X1.500-5
- Zoro #
- G800909944
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 60
- Width
- 1.5
- Height
- 1.5
Details
- Material
- Delrin
- Color
- Natural
- Weight
- 4
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Tensile Strength (psi @ 73 Deg;)
- 11000
- Max. Recommended Use Temp (Deg:F)
- 180
- Dielectric Strength (volts/mil)
- 450
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2.5
- USDA Compliant
- Yes
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 4.7
- FDA Compliant
- Yes
- Flexural Strength (psi @ 73 Deg: F)
- 13000
- Tensile Elongation at Break (% @ 73 Deg: F)
- 30
- UL94 Flammability Rating Method: UL 94
- H-B
- NSF Compliant
- Yes
Description
Delrin® tubes (acetal homopolymer) have many of the same characteristics of industrial metals such as brass, aluminum, zinc, and stainless steel. Some of Delrin's comparable properties include stiffness, dimensional stability, impact resistance, and structural strength. Delrin 150 natural, standard general purpose, unfilled acetal has the best impact toughness of all unfilled Delrin® formulations. This is the standard grade as supplied on this page. Delrin® Tubes are also called Delrin Tubular Bar, Hollow Bar, Bushing Stock, or Tubing Delrin® Tubes are supplied in Standard 5 Foot Lengths (longer lengths available request) Meets ASTM D6778 ( superceeds ASTM D4181 ) Delrin® is a registered tradename of E.I. Dupont DeNemours.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.