Natural Ertalyte PET-P Sheet (Q), 0.625 Thick, 24 X 48

  • Mfr # SPETNA.625Q-24X48

  • Zoro # G600914155


product price:  $1,048.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
24
Weight
39
Length
48
Height
0.625
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPETNA.625Q-24X48
Zoro #
G600914155
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24
Length
48
Height
0.625

Details

Color
Natural
Weight
39
Material
Ertalyte
Tensile Strength (psi @ 73 Deg;)
12400
CoLT Expansion (x 10-5 in./in./Deg:F)
3.3
Flexural Strength (psi @ 73 Deg: F)
18000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
UL94 Flammability Rating Method: UL 94
H-B
Tensile Elongation at Break (% @ 73 Deg: F)
20
Specific Gravity (73 Deg: g/cm3)
1.41
Max. Recommended Use Temp (Deg:F)
210
3A Dairy Compliant
Yes
Dielectric Strength (volts/mil)
385
FDA Compliant
Yes
USDA Compliant
Yes

Description

Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.