Natural Ertalyte PET-P Sheet (Q), 2.500 X 24.000 X 48.000 ( Each)
- Mfr # SPETNA2.500X24.000X48.000Q
- Zoro # G500913531
product price:
$
3,501.99
/ea
Key Features
Color
Natural
Height
2.5
Length
48
Material
Ertalyte
Weight
154
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SPETNA2.500X24.000X48.000Q
- Zoro #
- G500913531
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Material
- Ertalyte
- Weight
- 154
- Specific Gravity (73 Deg: g/cm3)
- 1.41
- Flexural Strength (psi @ 73 Deg: F)
- 18000
- USDA Compliant
- Yes
- Tensile Strength (psi @ 73 Deg;)
- 12400
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 3.3
- Tensile Elongation at Break (% @ 73 Deg: F)
- 20
- FDA Compliant
- Yes
- UL94 Flammability Rating Method: UL 94
- H-B
- 3A Dairy Compliant
- Yes
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- Dielectric Strength (volts/mil)
- 385
- Max. Recommended Use Temp (Deg:F)
- 210
Dimensions
- Height
- 2.5
- Length
- 48
- Width
- 24
Description
Ertalyte® PET-P is an unreinforced, semi-crystalline thermoplastic polyester characterized as having the best dimensional stability coupled with excellent wear resistance, a low coefficient of friction, high strength, and resistance to moderately acidic solutions. Ertalyte® is capable of sustaining high loads and enduring wear conditions. Ertalyte® PET-P offers good chemical and abrasion resistance. Its low moisture absorption enables mechanical and electrical properties to remain virtually unaffected by moisture. Also Consider Ertalyte TX - Ertalyte® TX is an internally lubricated version of PET-P, providing enhanced wear and inertness over general purpose nylons or acetals.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.