Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural FEP Sheet, 0.125 Thick, 24 X 24
- Mfr # SFEPNA.125-24X24
- Zoro # G800906714
product price:
$
897.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
6
Height
0.125
Width
24
Length
24
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFEPNA.125-24X24
- Zoro #
- G800906714
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Width
- 24
- Length
- 24
Details
- Color
- Natural
- Weight
- 6
- Material
- FEP
- Specific Gravity (73 Deg: g/cm3)
- 2.15
- Tensile Strength (psi @ 73 Deg;)
- 3400
- FDA Compliant
- Yes
- Max. Recommended Use Temp (Deg:F)
- 400
- Tensile Elongation at Break (% @ 73 Deg: F)
- 325
- UL94 Flammability Rating Method: UL 94
- V-0
Description
FEP Rods & SheetsFEP is a relatively soft thermoplastic with lower tensile strength, wear resistance, and creep resistance than many other engineering plastics. However, FEP is chemically inert and has a low dielectric constant over a wide frequency range. FEP possesses a very high degree of stress crack resistance, a low coefficient of friction, exceptional dielectric properties, heat resistance, retention of properties after service at 400°F (204°C) with useful properties at -454°F (-270°C), and meets FDA 21CFR.177.1550. FEP has high transparency (with good transmittance of UltraViolet and visible wavelengths.) FEP offers the lowest refractive index of all thermoplastics with low light reflection (the same as water.) FEP stands for Fluorinated Ethylene Propylene.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.