Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural FEP Sheet, 0.375 Thick, 12 X 12

  • Mfr # SFEPNA.375-12X12

  • Zoro # G500906892


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
12
Weight
18
Height
0.375
Width
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFEPNA.375-12X12
Zoro #
G500906892
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Height
0.375
Width
12

Details

Color
Natural
Weight
18
Material
FEP
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
2.15
Max. Recommended Use Temp (Deg:F)
400
Tensile Strength (psi @ 73 Deg;)
3400
FDA Compliant
Yes
Tensile Elongation at Break (% @ 73 Deg: F)
325

Description

FEP Rods & SheetsFEP is a relatively soft thermoplastic with lower tensile strength, wear resistance, and creep resistance than many other engineering plastics. However, FEP is chemically inert and has a low dielectric constant over a wide frequency range. FEP possesses a very high degree of stress crack resistance, a low coefficient of friction, exceptional dielectric properties, heat resistance, retention of properties after service at 400°F (204°C) with useful properties at -454°F (-270°C), and meets FDA 21CFR.177.1550. FEP has high transparency (with good transmittance of UltraViolet and visible wavelengths.) FEP offers the lowest refractive index of all thermoplastics with low light reflection (the same as water.) FEP stands for Fluorinated Ethylene Propylene.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.