Zoro Homepage

Natural FR-4 Sheet, 0.015 Thick, 48 X 48

  • Mfr # SFR4NA.015-48X48

  • Zoro # G200907304


product price: $59.35
/ea

Key Features

Color
Natural
Width
48
Length
48
Weight
3
Height
0.015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR4NA.015-48X48
Zoro #
G200907304
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48
Length
48
Height
0.015

Details

Color
Natural
Weight
3
Material
G-10/FR-4
UL94 Flammability Rating Method: UL 94
H-B
Tensile Strength (psi @ 73 Deg;)
38000
Max. Recommended Use Temp (Deg:F)
284
Dielectric Strength (volts/mil)
800
Specific Gravity (73 Deg: g/cm3)
1.8
Flexural Strength (psi @ 73 Deg: F)
65000
CoLT Expansion (x 10-5 in./in./Deg:F)
0.66
Thermal Conductivity (BTU-in/ft²-hr-°F)
2

Description

G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.