Natural FR-4 Sheet, 0.031 X 36.000 X 48.000 ( Each)

  • Mfr # SFR4NA.031X36.000X48.000

  • Zoro # G900907413


product price:  $58.65
/ea

Key Features

Color
Natural
Height
0.031
Width
36
Material
G-10/FR-4
Weight
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SFR4NA.031X36.000X48.000
Zoro #
G900907413
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.031
Width
36
Length
48

Details

Color
Natural
Material
G-10/FR-4
Weight
4
CoLT Expansion (x 10-5 in./in./Deg:F)
0.66
Max. Recommended Use Temp (Deg:F)
284
Dielectric Strength (volts/mil)
800
Flexural Strength (psi @ 73 Deg: F)
65000
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Specific Gravity (73 Deg: g/cm3)
1.8
Tensile Strength (psi @ 73 Deg;)
38000
UL94 Flammability Rating Method: UL 94
H-B

Description

G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.