Zoro Homepage

Natural FR-4 Sheet, 0.375 Thick, 48 X 48

  • Mfr # SFR4NA.375-48X48

  • Zoro # G800908732


product price: $571.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Weight
59
Height
0.375
Material
G-10/FR-4
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFR4NA.375-48X48
Zoro #
G800908732
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.375
Length
48
Width
48

Details

Color
Natural
Weight
59
Material
G-10/FR-4
UL94 Flammability Rating Method: UL 94
H-B
Thermal Conductivity (BTU-in/ft²-hr-°F)
2
Dielectric Strength (volts/mil)
800
CoLT Expansion (x 10-5 in./in./Deg:F)
0.66
Max. Recommended Use Temp (Deg:F)
284
Flexural Strength (psi @ 73 Deg: F)
65000
Tensile Strength (psi @ 73 Deg;)
38000
Specific Gravity (73 Deg: g/cm3)
1.8

Description

G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.