Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural FR-4 Sheet, 1.750 Thick, 12 X 48
- Mfr # SFR4NA1.750-12X48
- Zoro # G700909426
product price:
$
755.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Material
G-10/FR-4
Height
1.75
Length
48
Weight
275
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFR4NA1.750-12X48
- Zoro #
- G700909426
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 1.75
- Length
- 48
- Width
- 12
Details
- Color
- Natural
- Material
- G-10/FR-4
- Weight
- 275
- UL94 Flammability Rating Method: UL 94
- H-B
- Thermal Conductivity (BTU-in/ft²-hr-°F)
- 2
- Specific Gravity (73 Deg: g/cm3)
- 1.8
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 0.66
- Flexural Strength (psi @ 73 Deg: F)
- 65000
- Tensile Strength (psi @ 73 Deg;)
- 38000
- Dielectric Strength (volts/mil)
- 800
- Max. Recommended Use Temp (Deg:F)
- 284
Description
G-10/FR-4 is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR-4 glass epoxy laminate meets the specifications of Mil-I-24768/27 G-10 & FR-4 also meet LP 509 & MIL P 18177 Type GEE Maximum Continuous Operating Temperature: 285°F Commonly referred to as Micarta, Bakelite and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.