Zoro Homepage

Natural Frac Ball 3 L

  • Mfr # BALLFR42.125NAFRAC

  • Zoro # G900945019


product price: $225.99
/ea
Free Shipping & Returns

Key Features

Material
Frac Ball
Color
Natural
Length
3
Weight
2
Width
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BALLFR42.125NAFRAC
Zoro #
G900945019
UPC #
-
Country of Origin
Multiple

Dimensions

Length
3
Width
3
Height
3

Details

Material
Frac Ball
Color
Natural
Weight
2

Description

Exploiting tight gas reservoirs requires the ability to fracture wells according to production requirements. Most require multiple transverse fractures at specific locations within the horizontal well. In order to maximize productivity, the creation of multiple fractures is of critical importance. One popular method for creating fractures is the use of frac ports & sliding sleeves. Openhole packers isolate different sections of the horizontal well. A sliding sleeve is placed between each packer pair and is opened by injecting a ball inside the borehole. Typically, a compleiton string is placed inside the well. The string include frac ports and open hole packers spaced to specifications. The spacing between packaers may be up to several hundred feet. The packers are actuated by mechanical, hydraulic or chemical mechanisms. In order to activate each sleeve, a properly sized ball is pumped along with a fracturing fluid inside the well. Each ball is smaller than the opening of all of the previous sleeves, but larger than the sleeve it is intended to open. Seating of the ball exerts pressure at the end of the sliding sleeve assembly, causing it to slide and open the frac ports. Once the port is opened, the fluid is diverted into the openhole space outside of the completion assembly, casuing the formation to fracture. At the completion of each fracturing stage, the next larger ball is injected into the well, which open the next sleeve, and so on, until all of the sleeves are opened and multiple fractures are created in the well. The main advantage of this completion technique is the speed of operation which also reduces costs. Typically, ball sizes are staged in .500" or .250" increments. It is improtant to understand that this process is not without risk of failure and should only be undertaken after considerable research and consideration. Frac plugs are designed to seal from above the plug only. Each plug uses a plastic fracturing ball that seals on top of the mandrel. The fracturing ball is free to float off the mandrel with pressure or flow from below the plug. This allows immediate flowback of all zones following treatment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.