Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Natural G-10/FR-4 48 L, 0.187 W

  • Mfr # RG10NA.187X48.000

  • Zoro # G100908234


product price: $14.49
/ea

Key Features

Material
G-10/FR-4
Color
Natural
Length
48
Width
0.187
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG10NA.187X48.000
Zoro #
G100908234
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
0.187
Height
0.187

Details

Material
G-10/FR-4
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
2.4

Description

G-10/FR-4 Rods (G10 Rods) are produced from woven glass fabric epoxy laminate sheets which are cut, turned & precision-ground into into rods. Engineered to provide NEMA grade FR-4 properties. This material contains bromine on the epoxy resin backbone. G-10/FR-4 material meets the standard specifications of G-10, but is also UL94V-0, (thus named G-10/FR4). All standard G-10 sold by Professional Plastics is supplied in the premium version of G-10/FR-4 which meets Mil-I-24768/27. For Non-Brominated G-10, call customer service & specify "G-10, Non-Brominated to meet Mil-I-24768/2. Non-Brominated G-10 contains no halogens & is available as a Custom Order Only & is only rated as UL94-HB.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.