Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-10/FR-4 Tube, 0.250 ID X .500 OD X 48.000 Each
- Mfr # TG10NA.250X.500X48.000
- Zoro # G800910131
product price:Â
$
285.99
/ea
Free Shipping & Returns
Key Features
Material
G-10/FR-4
Color
Natural
Length
48
Width
0.5
Weight
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TG10NA.250X.500X48.000
- Zoro #
- G800910131
- UPC #
- -
- Country of Origin
- Multiple
- Material
- G-10/FR-4
- Color
- Natural
- Weight
- 1
Dimensions
- Length
- 48
- Width
- 0.5
- Height
- 0.5
Description
G-10/FR-4 (G10) is a thermosetting industrial laminate consisting of a continuous filament glass cloth material with an epoxy resin binder. It has characteristics of high strength, excellent electrical properties and chemical resistance not only at room temperature but also under humid or moist conditions. G-10/FR4 epoxy laminate tubes are typically rolled over a mandrel to produce custom-wall thicknesses. G-10/FR-4 sheets meet the specifications of Mil-I-24768/27 G-10/FR-4 also meet LP 509 & MIL P 18177 Type GEE
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.