Natural G-11 Rod 48 L, 0.5 W

  • Mfr # RG11NA.500X48.000

  • Zoro # G300909307


product price:  $92.19
/ea
Free Shipping & Returns

Key Features

Material
G-11 Rod
Color
Natural
Length
48
Width
0.5
Height
0.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG11NA.500X48.000
Zoro #
G300909307
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
0.5
Height
0.5

Details

Material
G-11 Rod
Color
Natural
Weight
1

Description

G-11 Glass Epoxy Laminate (Mil-I-24768/3) is produced in high-temperature, laminated, glass-cloth sheets. It has high mechanical strength at temperatures up to 150°C, is self extinguishing, and retains 50% of its flexural strength at elevated temperatures. G-11 Rods are manufactured in both "Sheet Rod", which is manufactured by cutting laminated G-11 sheets into strips & the precision ground into rods. We also offer "Rolled & Molded" rods which are produced by rolling epoxy saturated G-11 glass cloth into rods and then pressed and cured into rod molds. Standard rods offered on this page are "sheet rods" unless otherwise stated.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.