Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-11 Sheet, 0.062 X 36.000 X 48.000 ( Each)
- Mfr # SG11NA.062X36.000X48.000
- Zoro # G500909626
product price:
$
212.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
8
Length
48
Width
36
Material
G-11 Sheet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG11NA.062X36.000X48.000
- Zoro #
- G500909626
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Length
- 48
- Width
- 36
- Height
- 0.062
Details
- Color
- Natural
- Weight
- 8
- Material
- G-11 Sheet
Description
G-11 Glass Epoxy Laminate (Mil-I-24768/3) is produced in high-temperature, laminated, glass-cloth sheets, as well as, precision-ground rods and rolled and molded tubes. G-11 exhibits high mechanical strength at temperatures up to 150°C, is self extinguishing, and retains 50% of its flexural strength at elevated temperatures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.