Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-11 Sheet, 0.125 X 36.000 X 48.000 ( Each)
Mfr # SG11NA.125X36.000X48.000
Zoro # G000909775
product price:
$
278.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.125
Width
36
Material
G-11 Sheet
Weight
15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG11NA.125X36.000X48.000
- Zoro #
- G000909775
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Width
- 36
- Length
- 48
Details
- Color
- Natural
- Material
- G-11 Sheet
- Weight
- 15
Description
G-11 Glass Epoxy Laminate (Mil-I-24768/3) is produced in high-temperature, laminated, glass-cloth sheets, as well as, precision-ground rods and rolled and molded tubes. G-11 exhibits high mechanical strength at temperatures up to 150°C, is self extinguishing, and retains 50% of its flexural strength at elevated temperatures.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov