Natural G-11 Sheet, 0.250 X 36.000 X 48.000 ( Each)

  • Mfr # SG11NA.250X36.000X48.00

  • Zoro # G300909765


product price:  $538.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Width
36
Weight
30
Height
0.25
Length
48
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG11NA.250X36.000X48.00
Zoro #
G300909765
UPC #
-
Country of Origin
Multiple

Dimensions

Width
36
Height
0.25
Length
48

Details

Color
Natural
Weight
30
Material
G-11 Sheet

Description

G-11 Glass Epoxy Laminate (Mil-I-24768/3) is produced in high-temperature, laminated, glass-cloth sheets, as well as, precision-ground rods and rolled and molded tubes. G-11 exhibits high mechanical strength at temperatures up to 150°C, is self extinguishing, and retains 50% of its flexural strength at elevated temperatures.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.