Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-3 Sheet, 0.125 X 36.000 X 48.000 ( Each)
- Mfr # SG3NA.125X36.000X48.000
- Zoro # G800913729
product price:Â
$
317.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
16
Width
36
Height
0.125
Material
G-3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG3NA.125X36.000X48.000
- Zoro #
- G800913729
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 16
- Material
- G-3
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 15
- Flexural Strength (psi @ 73 Deg: F)
- 70000
- UL94 Flammability Rating Method: UL 94
- H-B
- Tensile Strength (psi @ 73 Deg;)
- 50000
- Max. Recommended Use Temp (Deg:F)
- 464
- Specific Gravity (73 Deg: g/cm3)
- 1.85
Dimensions
- Width
- 36
- Height
- 0.125
- Length
- 48
Description
G-3 Glass-Phenolic Laminate (aka Micarta NP-504) - This woven glass fabric with high-temperature phenolic resin has excellent flexular, compressive, and impact strengths. G-3 can be used for seals, acid-resistant gaskets, oven internals, and various structural applications. Available in 36" x 48" Sheets or 48" x 96" Sheets (lead-time may apply). Call customer service for less than full-sheet requirements.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.