Natural G-3 Sheet, 0.750 X 36.000 X 48.000 ( Each)

  • Mfr # SG3NA.750X36.000X48.000

  • Zoro # G600914254


product price:  $1,359.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Height
0.75
Weight
91
Length
48
Material
G-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG3NA.750X36.000X48.000
Zoro #
G600914254
UPC #
-
Country of Origin
Multiple

Dimensions

Height
0.75
Length
48
Width
36

Details

Color
Natural
Weight
91
Material
G-3
Max. Recommended Use Temp (Deg:F)
464
Specific Gravity (73 Deg: g/cm3)
1.85
Tensile Strength (psi @ 73 Deg;)
50000
Flexural Strength (psi @ 73 Deg: F)
70000
CoLT Expansion (x 10-5 in./in./Deg:F)
15
UL94 Flammability Rating Method: UL 94
H-B

Description

G-3 Glass-Phenolic Laminate (aka Micarta NP-504) - This woven glass fabric with high-temperature phenolic resin has excellent flexular, compressive, and impact strengths. G-3 can be used for seals, acid-resistant gaskets, oven internals, and various structural applications. Available in 36" x 48" Sheets or 48" x 96" Sheets (lead-time may apply). Call customer service for less than full-sheet requirements.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.