Natural G-30 P95 Polyimide Sheet, 0.500 X 36.000 X 48.000 Each
- Mfr # SG30NA.500X36.000X48.000P95
- Zoro # G000913833
product price:
$
13,531.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
61
Material
G-30
Width
36
Length
48
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG30NA.500X36.000X48.000P95
- Zoro #
- G000913833
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Width
- 36
- Length
- 48
- Height
- 0.5
Details
- Color
- Natural
- Weight
- 61
- Material
- G-30
- Specific Gravity (73 Deg: g/cm3)
- 1.84
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 10
- Flexural Strength (psi @ 73 Deg: F)
- 66000
- UL94 Flammability Rating Method: UL 94
- HB
- Tensile Strength (psi @ 73°)
- 40000
- Max. Recommended Use Temp (Deg:F)
- 464
- Dielectric Strength (volts/mil)
- 750
Description
G-30 polyimide glass laminate (aka Norplex P95 per NEMA GPY) is a high performance woven glass fabric bonded with polyimide resin. Specially developed to provide engineers with a plastics material capable of continuous long term use at 500°F and higher. Possesses excellent dimensional stability, mechanical and electrical properties which are well maintained at elevated temperatures. Has machining characteristics similar to Grades G10 and G11. G30 (aka Norplex P95-GPY) consists of woven glass fabric with polyimide resin. The product is engineered to maintain excellent physical properties at 240°C, making it suitable for high-temperature applications. It offers a low coefficient of thermal expansion, as well as high mechanical strength and consistent quality. It can be used for structural components, thermal insulators, PCB manufacture and assembly, and high-temperature gaskets in petrochemical plants. P95 complies with the requirements of IEC 60893-3-7-PI GC 301.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.