Zoro Homepage

Natural G-7 48 L, 0.25 W

  • Mfr # RG7NA.250X48.000

  • Zoro # G300931933


product price: $81.85
/ea
Free Shipping & Returns

Key Features

Material
G-7
Color
Natural
Length
48
Width
0.25
Weight
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RG7NA.250X48.000
Zoro #
G300931933
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
0.25
Height
0.25

Details

Material
G-7
Color
Natural
Weight
1
Specific Gravity (73 Deg: g/cm3)
1.8
Tensile Strength (psi @ 73 Deg;)
20000
CoLT Expansion (x 10-5 in./in./Deg:F)
0.72
Flexural Strength (psi @ 73 Deg: F)
30000
Max. Recommended Use Temp (Deg:F)
430

Description

G-7 glass-silicon laminate has good electrical properties under humid conditions, excellent heat and arc resistance, and is self-extinguishing. G-7 is used for electrical grade insulation, and for heating & appliance insulation. Silicone laminate grade G7 glass cloth reinforced silicone's natural color is typically cream to white. Composed of a continuous glass woven cloth base impregnates with silicone resin binder, this grade has excellent heat and arc resistance. Silicone thermosets are among the best polymers for high temperature. Hence, silicone is broadly used for high temperature electronic applications requiring low electrical losses. Silicone is not as strong as epoxies and industrial laminates (phenolics), upon aging at lower temperatures but is stronger upon aging over 400 deg F. G7 has extremely good dielectric loss properties under dry conditions and good electrical properties under humid conditions, although the percentage of change is high.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.