Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-7 Sheet, 0.750 X 36.000 X 48.000 ( Each)
- Mfr # SG7NA.750X36.000X48.000
- Zoro # G000913338
product price:Â
$
2,839.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Height
0.75
Weight
89
Length
48
Material
G-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SG7NA.750X36.000X48.000
- Zoro #
- G000913338
- UPC #
- -
- Country of Origin
- Multiple
- Color
- Natural
- Weight
- 89
- Material
- G-7
- Flexural Strength (psi @ 73 Deg: F)
- 30000
- Max. Recommended Use Temp (Deg:F)
- 430
- Specific Gravity (73 Deg: g/cm3)
- 1.8
- Tensile Strength (psi @ 73 Deg;)
- 20000
- CoLT Expansion (x 10-5 in./in./Deg:F)
- 0.72
Dimensions
- Height
- 0.75
- Length
- 48
- Width
- 36
Description
G-7 glass-silicon laminate has good electrical properties under humid conditions, excellent heat and arc resistance, and is self-extinguishing. G-7 is used for electrical grade insulation, and for heating & appliance insulation. Silicone laminate grade G7 glass cloth reinforced silicone's natural color is typically cream to white. Composed of a continuous glass woven cloth base impregnates with silicone resin binder, this grade has excellent heat and arc resistance. Silicone thermosets are among the best polymers for high temperature. Hence, silicone is broadly used for high temperature electronic applications requiring low electrical losses. Silicone is not as strong as epoxies and industrial laminates (phenolics), upon aging at lower temperatures but is stronger upon aging over 400 deg F. G7 has extremely good dielectric loss properties under dry conditions and good electrical properties under humid conditions, although the percentage of change is high.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.