Shop PROFESSIONAL PLASTICS
See all product information
Create Account
Natural G-9 Sheet, 0.125 X 36.000 X 48.000 ( Each)
- Mfr # SG9NA.125X36.000X48.000
- Zoro # G800913439
product price:Â
$
276.99
/ea
Free Shipping & Returns
Key Features
Color
Natural
Weight
16
Height
0.125
Length
48
Material
G-7
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SG9NA.125X36.000X48.000
- Zoro #
- G800913439
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Height
- 0.125
- Length
- 48
- Width
- 36
Details
- Color
- Natural
- Weight
- 16
- Material
- G-7
- Flexural Strength (psi @ 73 Deg: F)
- 38000
- Max. Recommended Use Temp (Deg:F)
- 284
- Specific Gravity (73 Deg: g/cm3)
- 1.9
Description
G-9 Glass-Melamine Laminate is a woven glass fabric that is very hard, flame resistant, and machining grade with excellent electrical properties in high humidity conditions. It has high physical strength and excellent arc resistance. G-9 Glass-Melamine Laminate is produced in sheets, rods and tubes to customer specifications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.