Natural G-9 Sheet, 0.250 X 36.000 X 48.000 ( Each)

  • Mfr # SG9NA.250X36.000X48.000

  • Zoro # G200913381


product price:  $545.99
/ea
Free Shipping & Returns

Key Features

Color
Natural
Length
48
Material
G-7
Weight
32
Width
36
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SG9NA.250X36.000X48.000
Zoro #
G200913381
UPC #
-
Country of Origin
Multiple

Dimensions

Length
48
Width
36
Height
0.25

Details

Color
Natural
Material
G-7
Weight
32
Flexural Strength (psi @ 73 Deg: F)
38000
Specific Gravity (73 Deg: g/cm3)
1.9
Max. Recommended Use Temp (Deg:F)
284

Description

G-9 Glass-Melamine Laminate is a woven glass fabric that is very hard, flame resistant, and machining grade with excellent electrical properties in high humidity conditions. It has high physical strength and excellent arc resistance. G-9 Glass-Melamine Laminate is produced in sheets, rods and tubes to customer specifications.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.