Zoro Homepage

Natural Halar 12 L, 3 W

  • Mfr # RHALNA3.000-902

  • Zoro # G600932128


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Material
Halar
Color
Natural
Length
12
Width
3
Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHALNA3.000-902
Zoro #
G600932128
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12
Width
3
Height
3

Details

Material
Halar
Color
Natural
Weight
6
UL94 Flammability Rating Method: UL 94
V-0
Specific Gravity (73 Deg: g/cm3)
1.8

Description

Halar® 901 and Halar® 902 ECTFE Sheets and Rods - Halar ECTFE is a partially fluorinated semi-crystalline polymer offering a unique combination of mechanical properties, thermal and chemical resistance with an outstanding ease of processability. Halar ECTFE, a copolymer of ethylene and chlorotrifluoroethylene, can bring advantages to the end user when compared to other fluoropolymers. It is a very versatile polymer, available in all forms to meet processing needs. Halar offers excellent resistance to abrasion, harsh chemicals, and permeation. Stocked in USA, Singapore & Taiwan warehouses. Halar® Grades: Halar® 901 - Natural Color (.250" thick to 1.250" thick) - 901 IS FM4910 Listed Halar® 902 - Natural Color (1.50" thick to 2.50" thick) - 902 Resin is NOT FM4910 Listed Note: Clear Halar® 453 has also been discontinued.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.