Zoro Homepage

Natural HDPE 8 L, 8 W

  • Mfr # RHDPENA.187WRC-25LB

  • Zoro # G400907791


product price: $335.99
/ea
Free Shipping & Returns

Key Features

Material
HDPE
Color
Natural
Length
8
Width
8
Weight
27
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RHDPENA.187WRC-25LB
Zoro #
G400907791
UPC #
-
Country of Origin
Multiple

Dimensions

Length
8
Width
8
Height
8

Details

Material
HDPE
Color
Natural
Weight
27

Description

HDPE Welding Rods are available in both coils and straight lengths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.